Beli current transformer 5a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIRCUTOR Current TransformerDeskripsi:SPLIT CORE CURRENT TRANSFORMER (@ciRCUTOR CT Circutor didesain, dibuat dan diuji sesuai standard internasional: IEC 441, UNE 21088, BS 7626. Kegunaan CT: - Untuk memperoleh nilai arus yang proporsional (sesuai rating) sebanding dengan arus sesungguhnya sehingga dapat diukur oleh panel meter baik digital maupun analog - Membantu melindungi panel meter dari arus lebih - Standard Thermal untuk Casing Class A(105°C) Cara pemilihan CT yang tepat harus mengetahui : - Aplikasi yang akan dipakai sebagai pengukuran atau proteksi - Kondisi pemakaian {indoor atau outdoor), ukuran kabel atau busbar yang tepat - Batasan arus primer maksimum dan minimum - Presentase beban overload - Tegangan kerja, class 1, arus short circuit - Ukuran busbar maksimum TP—58: 50x80mm - Ukuran busbar maksimum TP—816 : 80x160mm, digunakan di panel MCC atau LVMDP - Inti CT dapat dilepas sehingga pemasangannya tidak perlu membuka busbaratribut:
- Class: 0.5
- OMRON Split type current transformer CT for small electric energy sensorDeskripsi:CT for compact electric energy sensor type KM 20 - B 40 / - FLK onlyatribut:
- Rated Frequency (Hz): 50/60
- Withstand Voltage: Between output terminal and exterior case: AC2000V + 1min
- Insulation Resistance (MΩ): Between output terminal and outer case: 50 or more (at 500 VDC)
- Operating Temperature Range (°C): -20 to +60 Relative humidity 85% or less (however, no condensation)
- Output Terminal: M3 screw
- Secondary Current Rating (A) : Dedicated output
- Storage Temperature (°C): -30 to +65 Relative humidity 85% or less (however, no condensation)
- ABB Current TransformerDeskripsi:CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instrumentsatribut:
- Current Limit Function: FS 5
- Frequency (Hz): 50-60
- GAE Current Transformer Window Type (CT/Trafo Arus)Deskripsi:A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.atribut:
- Case Color: Black
- Case Material: PC V0
- Class: CL 1.0
- Class of Insulation: E
- FS Size: 5
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- WEIDMULLER Cable-Type Current Transformeratribut:
- GTIN (EAN): 4050120000000
- Installation Location: Indoor use
- Qty (pcs): 1
- Type of conductor: Insulated conductor only
- DV Current Transformer Split Coreatribut:
- Accuracy Class : 1
- CIC Current Transformer ICM-1BDeskripsi:Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisiatribut:
- Burden (VA) Class 1: 30
- LARKIN Current Transformer CT Diameter 30atribut:
- Busbar Size: 30
- ENTES Split Core Current TransformersDeskripsi:- Split-core current transformers are used generally due to their ability to be easily mounted without detaching busbars and conductors in operating systems. - Operating temperature -5 C/+50 C - Storage temperature -25 C/+70 C - Thanks to their 35mm and 45mm busbar openings that comply with the standard leg width of breakers, 3-Phase current transformers offer direct installation possibility at the breaker outputs. Thereby, they significantly improve the installation times.atribut:
- Primary Current (A): 1200-1500-1600-2000-2500-3000-4000
- Nominal Power (VA): 10-15-30-15
- Internal Dimension (mm): 80x160, 80x60
- Schneider Electric Powerlogic Split Core Current Transformer Type GG for BarDeskripsi:This current transformer, standard for busbar, has a line rated current of 1200 A and a secondary current rating of 5 A. This current transformer do have a 85 mm x 125 mm opening. Compatible with a single output for bar: 80 mm x 120 mm. Burden and accuracy class as follows: class 0.5 maximum power: 5 VA.atribut:
- Electrical Insulation: Class E
- Mounting Mode: By screws
- Product or Component Type: Current transformer
- Range: PowerLogic
- Secondary Current (A): 5
- Standard: VDE 0414; DIN 42600-2; DIN EN 61869-1; DIN EN 61869-2
- [Ue] Rated Operational Voltage (V): < 720 50Hz
- [ui] Rated Insulation Voltage (kV): 3
- Hager Current Transformers (C.T.)Deskripsi:Current transformers are used to feed analogue and digital ammeters and energy meters. The current on the secondary circuit (0 - 5A) is propotional to the current on primary circuit The range of current transformers is composed of direct reading type, up to 30A and indirect reading type, via current transformers, from 50 to 2000A. The range is adapted to any type of mounting: edgewise or flat mounting,DIN-rail or backplate mounting. Technical data - secondary current : 5A - frequency : 50/60Hz - isolating voltage : 0.72kV at 3kV/50Hz/1s - primary current : In from: 50 to 2000A - continuous thermal current : 1.2xln (according to EN60044-1) - operating temperature : 40 to +40°C Connection capacity - rigid conductor 4mm2 - flexible conductor 4mm2 Complies with IEC60044-1
- Mitsubishi Electric 1100V Or Less Low Voltage Current Transformer Cw Series For Small Current, Primary Winding Typeatribut:
- Accuracy class: 1.0
- Rated secondary current (A): 5
- Frequency (Hz): For both 50/60
- NACHI TAPE Electrical Tape PVC (Isolasi Listrik / Lakban Kabel)Deskripsi:PVC Electrical Tape berfungsi untuk melindungi kabel dari arus pendek listrik, sehingga dapat memberikan keawetan lebih lama pada peralatan elektronik.Dilengkapi dengan sertifikasi UL sehingga membuat tape ini menjadi grade tertinggi di kelasnya.atribut:
- Dimension (WxL) (mmxm): 19x20
- GAE Current Transformer Split Core Type (CT/Trafo Arus)atribut:
- Case Color: Black
- Class: CL 1.0
- Case Material: PC V0
- Class of Insulation: E
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- Phoenix Contact Current TransformerDeskripsi:Bus-bar current transformer, 50 A AC primary current; 5 A AC secondary current; accuracy class 1; 1.25 VA rated power
- GAE Current Transformer Rectangular Type (CT/Trafo Arus)Deskripsi:A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system.atribut:
- Case Color: Black
- Class: CL 1.0
- Case Material: PC V0
- Class of Insulation: E
- FS Size: 10
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
Daftar Harga current transformer 5a Terbaru October 2026
| CIRCUTOR Current Transformer | Rp2.899.900 |
| OMRON Split type current transformer CT for small electric energy sensor | Rp909.900 |
| ABB Current Transformer | Rp329.900 |
| GAE Current Transformer Window Type (CT/Trafo Arus) | Rp339.900 |
| DV Current Transformer Fixed Type | Rp68.900 |
| WEIDMULLER Cable-Type Current Transformer | Rp4.199.900 |
| DV Current Transformer Split Core | Rp819.900 |
| CIC Current Transformer ICM-1B | Rp529.900 |
| LARKIN Current Transformer CT Diameter 30 | Rp70.900 |
| ENTES Split Core Current Transformers | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/naP108909838-1.jpg)







/aiP103455378-1.jpg)


/3rP110005135-1.jpg)
/miP108909810-1.jpg)

/llP108909777-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)